Shop D&D
See all product information
Serpentine Belt, K, 5.74in x 63.25in OC, 41 Rib
Mfr # 625K41
Zoro # G216190066
product price:Â $97.49
/eaKey Features
Top Width
5-3/4 in
Material
Rubber
Industry Number
625K41
Reinforcing Cord Material
Polyester
V-Belt Section
K
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
625K41
Zoro #
G216190066
UPC #
-
Country of Origin
China
Dimensions
Top Width
5-3/4 in
Outside Length
63-1/4 in
Details
Material
Rubber
Item
V-Belt
Industry Number
625K41
Reinforcing Cord Material
Polyester
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Number of Ribs
41
Standards
RMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.