Shop D&D

Serpentine Belt, K, 5.88in x 61.95in OC, 42 Rib

  • Mfr # 612K42

  • Zoro # G116191149


product price:  $97.69
/ea

Key Features

Top Width
5-7/8 in
Material
Rubber
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Outside Length
61.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
612K42
Zoro #
G116191149
UPC #
-
Country of Origin
China

Dimensions

Top Width
5-7/8 in
Outside Length
61.95 in

Details

Material
Rubber
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
612K42
Number of Ribs
42
Item
V-Belt
Reinforcing Cord Material
Polyester
Standards
RMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.