Shop D&D
See all product information
Serpentine Belt, K, 8.26in x 112.25in OC, 59 Rib
Mfr # 1115K59
Zoro # G116187616
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Top Width
8-1/4 in
Material
Rubber
Number of Ribs
59
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Rib Pro Serpentine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1115K59
Zoro #
G116187616
UPC #
-
Country of Origin
China
Dimensions
Top Width
8-1/4 in
Outside Length
112-1/4 in
Details
Material
Rubber
Number of Ribs
59
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Rib Pro Serpentine
Standards
RMA
Industry Number
1115K59
V-Belt Section
K
Item
V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.