Shop D&D
See all product information
Create Account
Serpentine Belt, K, 8.4in x 104.05in OC, 60 Rib
Mfr # 1033K60
Zoro # G916197952
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Top Width
8-2/5 in
Material
Rubber
Standards
RMA
Industry Number
1033K60
V-Belt Section
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1033K60
Zoro #
G916197952
UPC #
-
Country of Origin
China
Dimensions
Top Width
8-2/5 in
Outside Length
104.05 in
Details
Material
Rubber
Standards
RMA
Industry Number
1033K60
V-Belt Section
K
Reinforcing Cord Material
Polyester
Number of Ribs
60
Belt Series
Dura-Prime Rib Pro Serpentine
Item
V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.