Shop D&D
See all product information
Serpentine Belt, K, 8.54in x 47.75in OC, 61 Rib
Mfr # 470K61
Zoro # G416186715
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Top Width
8-1/2 in
Material
Rubber
Standards
RMA
Outside Length
47-3/4 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
470K61
Zoro #
G416186715
UPC #
-
Country of Origin
China
Dimensions
Top Width
8-1/2 in
Outside Length
47-3/4 in
Details
Material
Rubber
Standards
RMA
Reinforcing Cord Material
Polyester
Item
V-Belt
Number of Ribs
61
Industry Number
470K61
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.