Shop D&D
See all product information
Create Account
Serpentine Belt, K, 9.1in x 24.25in OC, 65 Rib
Mfr # 235K65
Zoro # G516192319
product price:Â $58.15
/eaKey Features
Top Width
9 in
Material
Rubber
Reinforcing Cord Material
Polyester
Outside Length
24-1/4 in
Belt Series
Dura-Prime Rib Pro Serpentine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235K65
- Zoro #
- G516192319
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 9 in
- Outside Length
- 24-1/4 in
Details
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Belt Series
- Dura-Prime Rib Pro Serpentine
- V-Belt Section
- K
- Item
- V-Belt
- Number of Ribs
- 65
- Standards
- RMA
- Industry Number
- 235K65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.