Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 56'' Long x 54 Ribs Wide - 560J54

  • Mfr # 560J54

  • Zoro # G702598376


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Industry Number
560J54
Number of Ribs
54
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
1.863 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560J54
Zoro #
G702598376
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
4.9748Inch
Length
56Inch
Top Width
126.36 mm
Outside Length
56 in
Thickness
3.8 mm

Details

Industry Number
560J54
Number of Ribs
54
Material
Chloroprene / EPDM
Weight
1.863 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 56'' Long x 54 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.