Shop D&D
See all product information
Serpentine Belt, K, 9.1in x 60.55in OC, 65 Rib
Mfr # 598K65
Zoro # G116201404
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Top Width
9 in
Material
Rubber
Reinforcing Cord Material
Polyester
Outside Length
60.55 in
Industry Number
598K65
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 598K65
- Zoro #
- G116201404
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 9 in
- Outside Length
- 60.55 in
Details
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Item
- V-Belt
- Industry Number
- 598K65
- Standards
- RMA
- V-Belt Section
- K
- Belt Series
- Dura-Prime Rib Pro Serpentine
- Number of Ribs
- 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.