Shop D&D
See all product information
Serpentine Belt, K, 9.1in x 80.75in OC, 65 Rib
Mfr # 800K65
Zoro # G616188984
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Top Width
9 in
Material
Rubber
V-Belt Section
K
Industry Number
800K65
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800K65
Zoro #
G616188984
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 in
Outside Length
80-3/4 in
Details
Material
Rubber
V-Belt Section
K
Industry Number
800K65
Standards
RMA
Reinforcing Cord Material
Polyester
Item
V-Belt
Number of Ribs
65
Belt Series
Dura-Prime Rib Pro Serpentine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.