Shop D&D
See all product information
Serpentine Belt, K, 9.38in x 76.75in OC, 67 Rib
Mfr # 760K67
Zoro # G716188150
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Top Width
9-3/8 in
Material
Rubber
Standards
RMA
Reinforcing Cord Material
Polyester
V-Belt Section
K
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
760K67
Zoro #
G716188150
UPC #
-
Country of Origin
China
Dimensions
Top Width
9-3/8 in
Outside Length
76-3/4 in
Details
Material
Rubber
Standards
RMA
Reinforcing Cord Material
Polyester
V-Belt Section
K
Number of Ribs
67
Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
760K67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.