Serpentine Belt, KE, 0.42in x 33.25in OC, 3 Rib
Mfr # 325K3E
Zoro # G716192522
product price: $3.45
/eaSold in multiples of 3 for $10.35
Key Features
Outside Length
32-1/2 in
Top Width
3/7 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325K3E
Zoro #
G716192522
UPC #
199453015508
Country of Origin
China
Dimensions
Outside Length
32-1/2 in
Top Width
3/7 in
Details
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.