Shop AFTERMARKET

D150S8M3272 DAndD Powerdrive S8M STS Double Replacement Timing Belt

  • Mfr # D150-S8M-3272-DD

  • Zoro # G808222311


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
DS8M
Pitch Length
3272 mm
Tooth Shape
Modified Curvilinear
Number of Teeth
409
Belt Series
Dual Dura-Sure Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D150-S8M-3272-DD
Zoro #
G808222311
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DS8M
Pitch Length
3272 mm
Top Width
15 mm

Details

Tooth Shape
Modified Curvilinear
Item
Timing Belt
Number of Teeth
409
Belt Series
Dual Dura-Sure Torque
Belt Material
Neoprene
Tooth Location
Two Sides
Belt Coating
Nylon
Industry Number
D150-S8M-3272
Reinforcing Cord Material
Fiberglass
Pitch
8 mm

Description

One New Aftermarket Manufacturer Part D150S8M3272PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 3272mm, No Of Teeth 409, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.