Shop D&D
See all product information
Serpentine Belt, KE, 1.12in x 68.75in OC, 8 Rib
Mfr # 680K8E
Zoro # G216191117
product price:Â $20.69
/eaKey Features
Top Width
1-1/8 in
Outside Length
68 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
680K8E
Zoro #
G216191117
UPC #
199453015935
Country of Origin
China
Dimensions
Top Width
1-1/8 in
Outside Length
68 in
Details
Material
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.