Shop D&D

Serpentine Belt, KE, 4.76in x 92.75in OC, 34 Rib

  • Mfr # 920K34E-RIB

  • Zoro # G916192735


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Outside Length
92 in
Top Width
4-3/4 in
Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
920K34E-RIB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
920K34E-RIB
Zoro #
G916192735
UPC #
199453016314
Country of Origin
China

Dimensions

Outside Length
92 in
Top Width
4-3/4 in

Details

Material
Rubber
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
920K34E-RIB
Item
V-Belt
V-Belt Section
K
Number of Ribs
34
Reinforcing Cord Material
Polyester
Standards
RMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.