Shop D&D

Serpentine Belt, L, 18.61in x 108in PL, 99 Rib

  • Mfr # 1080L99

  • Zoro # G916205442


product price:  $918.99
/ea
Free Shipping & Returns

Key Features

Top Width
18-3/5 in
Material
Rubber
Number of Ribs
99
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
1080L99
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1080L99
Zoro #
G916205442
UPC #
-
Country of Origin
China

Dimensions

Top Width
18-3/5 in
Outside Length
108 in

Details

Material
Rubber
Number of Ribs
99
Belt Series
Dura-Prime Rib Pro Serpentine
Industry Number
1080L99
Item
V-Belt
V-Belt Section
L
Reinforcing Cord Material
Polyester
Standards
RMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.