Shop D&D

Serpentine Belt, L, 18.81in x 137.5in PL, 99 RIB

  • Mfr # 1375L99-RIB

  • Zoro # G516183645


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Top Width
18-3/5 in
Material
Rubber
Reinforcing Cord Material
Polyester
V-Belt Section
L
Outside Length
137-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1375L99-RIB
Zoro #
G516183645
UPC #
199453014792
Country of Origin
China

Dimensions

Top Width
18-3/5 in
Outside Length
137-1/2 in

Details

Material
Rubber
Reinforcing Cord Material
Polyester
Item
V-Belt
V-Belt Section
L
Standards
RMA
Industry Number
1375L99-RIB
Number of Ribs
99
Belt Series
Dura-Prime Rib Pro Serpentine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.