Shop D&D
See all product information
Serpentine Belt, L, 18.81in x 159.5in PL, 99 RIB
Mfr # 1595L99-RIB
Zoro # G216184577
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Top Width
9-2/5 in
Material
Rubber
Standards
RMA
Number of Ribs
99
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1595L99-RIB
Zoro #
G216184577
UPC #
199453014921
Country of Origin
China
Dimensions
Top Width
9-2/5 in
Outside Length
159-1/2 in
Details
Material
Rubber
Standards
RMA
Number of Ribs
99
V-Belt Section
L
Industry Number
1595L99-RIB
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester
Item
V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.