Shop D&D
See all product information
TB245 Timing Belt, TB, 29 x 10669mm PL T112
Mfr # TB245
Zoro # G808295551
product price:Â $21.79
/eaKey Features
Belt Trade Size
TB
Industry Number
TB245
Pitch Length
10669 mm
Number of Teeth
112
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB245
Zoro #
G808295551
UPC #
190859730521
Country of Origin
China
Dimensions
Belt Trade Size
TB
Pitch Length
10669 mm
Details
Item
Timing Belt
Industry Number
TB245
Number of Teeth
112
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.