Shop D&D

Timing Belt, 14M, 110mm x 2604mm PL, 186T

  • Mfr # 2604-14M-110

  • Zoro # G316206131


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Top Width
110mm
Belt Material
Chloroprene Polymer
Outside Length
102-1/2 in
Number of Teeth
186
Belt Trade Size
14M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2604-14M-110
Zoro #
G316206131
UPC #
-
Country of Origin
China

Dimensions

Top Width
110mm
Outside Length
102-1/2 in
Belt Trade Size
14M
Pitch Length
2604 mm

Details

Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
186
Tooth Location
One Side
Belt Series
Dura-Sync Torque
Pitch
14 mm
Industry Number
2604-14M-110
Tooth Shape
Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.