Shop D&D

Timing Belt, 14M, 380mm x 1792mm PL, 128T

  • Mfr # 1792-14M-380-SLV

  • Zoro # G816185356


product price:  $914.99
/ea
Free Shipping & Returns

Key Features

Top Width
380mm
Belt Material
Chloroprene Polymer
Outside Length
70-5/9 in
Number of Teeth
128
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1792-14M-380-SLV
Zoro #
G816185356
UPC #
199453019520
Country of Origin
China

Dimensions

Top Width
380mm
Outside Length
70-5/9 in
Pitch Length
1792 mm
Belt Trade Size
14M

Details

Belt Material
Chloroprene Polymer
Number of Teeth
128
Pitch
14 mm
Item
Timing Belt
Belt Coating
Nylon
Industry Number
1792-14M-380-SLV
Tooth Location
One Side
Belt Series
Dura-Sync Torque
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.