Shop All Timing Belts
D&D
Timing Belt, 14M, 40 x 1890mm PL, T135
Mfr # 1890-14M-40
Zoro # G101883875
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand D&D
- MFR # 1890-14M-40
- Zoro # G101883875
- UPC # 190859654513
- Country of Origin China
- Category Timing Belts
Description
Timing Belt, 14M, 40 x 1890mm PL, T135 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC206-20)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- D&D Belt, VS, 1.187 x 44.9in OC (1922V443)
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- D&D Timing Belt, 5M, 15 x 325mm PL, T65 (325-5M-15)
- D&D Timing Belt, 14M, 85 x 2800mm PL, T200 (2800-14M-85)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHK7)
- D&D Power Transmission Belts