Shop D&D
See all product information
Create Account
Timing Belt, 14ME, 170mm x 1260mm PL, 90T
Mfr # 1260-14M-170E
Zoro # G416197070
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Top Width
170mm
Belt Material
Chloroprene Polymer
Outside Length
49-3/5 in
Belt Trade Size
14M
Number of Teeth
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1260-14M-170E
Zoro #
G416197070
UPC #
-
Country of Origin
China
Dimensions
Top Width
170mm
Outside Length
49-3/5 in
Belt Trade Size
14M
Pitch Length
1260 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
90
Pitch
14 mm
Belt Coating
Nylon
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Industry Number
1260-14M-170E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.