Shop D&D
See all product information
Timing Belt, 14ME, 310mm x 1778mm PL, 127T
Mfr # 1778-14M-310E
Zoro # G116183656
product price:Â $678.99
/ea
Free Shipping & Returns
Key Features
Top Width
310mm
Belt Material
Chloroprene Polymer
Outside Length
70 in
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1778-14M-310E
Zoro #
G116183656
UPC #
-
Country of Origin
China
Dimensions
Top Width
310mm
Outside Length
70 in
Belt Trade Size
14M
Pitch Length
1778 mm
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Item
Timing Belt
Industry Number
1778-14M-310E
Tooth Location
One Side
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
127
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.