Timing Belt, 14ME, 40mm x 1540mm PL, 110T
Mfr # 1540-14M-40E
Zoro # G116186886
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
1-4/7 in
Outside Length
60-5/8 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1540-14M-40E
Zoro #
G116186886
UPC #
199453043297
Country of Origin
China
Dimensions
Width - Timing Belts
1-4/7 in
Outside Length
60-5/8 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.