Shop D&D
See all product information
Timing Belt, 14ME, 55mm x 1568mm PL, 112T
Mfr # 1568-14M-55E
Zoro # G416191191
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Top Width
55mm
Belt Material
Chloroprene Polymer
Outside Length
61-3/4 in
Industry Number
1568-14M-55E
Belt Series
Dura-Sync Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1568-14M-55E
Zoro #
G416191191
UPC #
199453043327
Country of Origin
China
Dimensions
Top Width
55mm
Outside Length
61-3/4 in
Belt Trade Size
14M
Pitch Length
1568 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
1568-14M-55E
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
112
Tooth Shape
Curvilinear
Pitch
14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.