Shop D&D

Timing Belt, 3M, 16mm x 576mm PL, 192T

  • Mfr # 576-3M-16

  • Zoro # G716205505


product price:  $8.35
/ea

Key Features

Top Width
16mm
Belt Material
Chloroprene Polymer
Outside Length
22-2/3 in
Belt Trade Size
3M
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
576-3M-16
Zoro #
G716205505
UPC #
-
Country of Origin
China

Dimensions

Top Width
16mm
Outside Length
22-2/3 in
Belt Trade Size
3M
Pitch Length
576 mm

Details

Belt Material
Chloroprene Polymer
Pitch
3 mm
Number of Teeth
192
Belt Series
Dura-Sync Torque
Belt Coating
Nylon
Tooth Shape
Curvilinear
Industry Number
576-3M-16
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.