
Timing Belt, 3M, 380mm x 525mm PL, 175T
Mfr # 525-3M-380
Zoro # G916197112
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
15 in
Outside Length
20-2/3 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525-3M-380
Zoro #
G916197112
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
15 in
Outside Length
20-2/3 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.