Shop D&D

Timing Belt, 3M, 426mm x 1569mm PL, 523T

  • Mfr # 1569-3M-426

  • Zoro # G616193599


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Top Width
426mm
Belt Material
Chloroprene Polymer
Outside Length
61-7/9 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
523
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1569-3M-426
Zoro #
G616193599
UPC #
-
Country of Origin
China

Dimensions

Top Width
426mm
Outside Length
61-7/9 in
Pitch Length
1569 mm
Belt Trade Size
3M

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
523
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Pitch
3 mm
Industry Number
1569-3M-426
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.