Shop D&D
See all product information
Timing Belt, 3M, 440mm x 579mm PL, 193T
Mfr # 579-3M-440
Zoro # G616206541
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Top Width
440mm
Belt Material
Chloroprene Polymer
Outside Length
22-4/5 in
Industry Number
579-3M-440
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
579-3M-440
Zoro #
G616206541
UPC #
-
Country of Origin
China
Dimensions
Top Width
440mm
Outside Length
22-4/5 in
Belt Trade Size
3M
Pitch Length
579 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
579-3M-440
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque
Number of Teeth
193
Item
Timing Belt
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.