Shop D&D
See all product information
Create Account
Timing Belt, 3M, 80mm x 87mm PL, 29T
Mfr # 87-3M-80
Zoro # G916196184
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Belt Trade Size
3M
Industry Number
87-3M-80
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
87-3M-80
Zoro #
G916196184
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
3M
Top Width
80 mm
Pitch Length
87 mm
Outside Length
3-3/7 in
Details
Item
Timing Belt
Industry Number
87-3M-80
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
29
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.