Shop D&D

Timing Belt, 3ME, 15mm x 597mm PL, 199T

  • Mfr # 597-3M-15E

  • Zoro # G916201567


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Belt Material
Chloroprene Polymer
Outside Length
23-1/2 in
Top Width
15mm
Industry Number
597-3M-15E
Belt Trade Size
3M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
597-3M-15E
Zoro #
G916201567
UPC #
199453023763
Country of Origin
China

Dimensions

Outside Length
23-1/2 in
Top Width
15mm
Belt Trade Size
3M
Pitch Length
597 mm

Details

Belt Material
Chloroprene Polymer
Industry Number
597-3M-15E
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Tooth Shape
Curvilinear
Belt Coating
Nylon
Number of Teeth
199
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.