Shop D&D

Timing Belt, 3ME, 200mm x 174mm PL, 58T

  • Mfr # 174-3M-200E-SLV

  • Zoro # G016199511


product price:  $23.15
/ea

Key Features

Belt Material
Chloroprene Polymer
Belt Trade Size
3M
Number of Teeth
58
Tooth Shape
Curvilinear
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174-3M-200E-SLV
Zoro #
G016199511
UPC #
199453024821
Country of Origin
China

Dimensions

Belt Trade Size
3M
Pitch Length
174 mm
Top Width
200mm

Details

Belt Material
Chloroprene Polymer
Number of Teeth
58
Tooth Shape
Curvilinear
Pitch
3 mm
Item
Timing Belt
Industry Number
174-3M-200E-SLV
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.