Shop D&D
See all product information
Timing Belt, 3ME, 380mm x 192mm PL, 64T
Mfr # 192-3M-380E-SLV
Zoro # G316188703
product price:Â $48.55
/eaKey Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Industry Number
192-3M-380E-SLV
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
192-3M-380E-SLV
Zoro #
G316188703
UPC #
199453024937
Country of Origin
China
Dimensions
Top Width
380mm
Pitch Length
192 mm
Belt Trade Size
3M
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Industry Number
192-3M-380E-SLV
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Tooth Shape
Curvilinear
Number of Teeth
64
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.