Shop D&D

Timing Belt, 3ME, 440mm x 1125mm PL, 375T

  • Mfr # 1125-3M-440E-SLV

  • Zoro # G916189254


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Coating
Nylon
Number of Teeth
375
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1125-3M-440E-SLV
Zoro #
G916189254
UPC #
199453027631
Country of Origin
China

Dimensions

Belt Trade Size
3M
Top Width
440mm
Pitch Length
1125 mm

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Coating
Nylon
Number of Teeth
375
Industry Number
1125-3M-440E-SLV
Tooth Location
One Side
Pitch
3 mm
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.