Shop D&D

Timing Belt, 3ME, 440mm x 291mm PL, 97T

  • Mfr # 291-3M-440E-SLV

  • Zoro # G016193090


product price:  $85.15
/ea

Key Features

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
291-3M-440E-SLV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
291-3M-440E-SLV
Zoro #
G016193090
UPC #
199453025668
Country of Origin
China

Dimensions

Top Width
440mm
Pitch Length
291 mm
Belt Trade Size
3M

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
291-3M-440E-SLV
Tooth Shape
Curvilinear
Number of Teeth
97
Item
Timing Belt
Pitch
3 mm
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.