Timing Belt, 3ME, 440mm x 300mm PL, 100T

  • Mfr # 300-3M-440E-SLV

  • Zoro # G116199718


product price:  $87.79
/ea

Key Features

Top Width
440mm
Belt Material
Chloroprene Polymer
Outside Length
11-4/5 in
Tooth Shape
Curvilinear
Number of Teeth
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-3M-440E-SLV
Zoro #
G116199718
UPC #
199453025736
Country of Origin
China

Dimensions

Top Width
440mm
Outside Length
11-4/5 in
Belt Trade Size
3M
Pitch Length
300 mm

Details

Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Number of Teeth
100
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
300-3M-440E-SLV
Pitch
3 mm
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.