Shop D&D
See all product information
Create Account
Timing Belt, 3ME, 440mm x 336mm PL, 112T
Mfr # 336-3M-440E-SLV
Zoro # G716198623
product price:Â $98.35
/eaKey Features
Belt Material
Chloroprene Polymer
Belt Trade Size
3M
Pitch
3 mm
Pitch Length
336 mm
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
336-3M-440E-SLV
Zoro #
G716198623
UPC #
199453025941
Country of Origin
China
Dimensions
Belt Trade Size
3M
Pitch Length
336 mm
Top Width
440mm
Details
Belt Material
Chloroprene Polymer
Pitch
3 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Industry Number
336-3M-440E-SLV
Number of Teeth
112
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.