Shop D&D
See all product information
Timing Belt, 3ME, 440mm x 639mm PL, 213T
Mfr # 639-3M-440E-SLV
Zoro # G816192408
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
3 mm
Belt Series
Dura-Sync Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
639-3M-440E-SLV
Zoro #
G816192408
UPC #
199453027259
Country of Origin
China
Dimensions
Pitch Length
639 mm
Top Width
440mm
Belt Trade Size
3M
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Curvilinear
Pitch
3 mm
Belt Series
Dura-Sync Torque Elite
Number of Teeth
213
Tooth Location
One Side
Industry Number
639-3M-440E-SLV
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.