Shop D&D
See all product information
Timing Belt, 3ME, 6mm x 315mm PL, 105T
Mfr # 315-3M-06E
Zoro # G016184425
product price:Â $1.25
/ea
Sold in multiples of 7 for $8.75
Key Features
Top Width
6mm
Belt Material
Chloroprene Polymer
Outside Length
12-2/5 in
Pitch Length
315 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
315-3M-06E
Zoro #
G016184425
UPC #
199453022421
Country of Origin
China
Dimensions
Top Width
6mm
Outside Length
12-2/5 in
Pitch Length
315 mm
Belt Trade Size
3M
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Tooth Location
One Side
Item
Timing Belt
Pitch
3 mm
Belt Coating
Nylon
Number of Teeth
105
Tooth Shape
Curvilinear
Industry Number
315-3M-06E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.