Shop D&D

Timing Belt, 3ME, 6mm x 462mm PL, 154T

  • Mfr # 462-3M-06E

  • Zoro # G216184393


product price:  $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Top Width
6mm
Belt Material
Chloroprene Polymer
Outside Length
18-1/5 in
Belt Trade Size
3M
Number of Teeth
154
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
462-3M-06E
Zoro #
G216184393
UPC #
199453023220
Country of Origin
China

Dimensions

Top Width
6mm
Outside Length
18-1/5 in
Belt Trade Size
3M
Pitch Length
462 mm

Details

Belt Material
Chloroprene Polymer
Number of Teeth
154
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Belt Coating
Nylon
Industry Number
462-3M-06E
Pitch
3 mm
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.