Shop D&D
See all product information
Timing Belt, 3ME, 6mm x 609mm PL, 203T
Mfr # 609-3M-06E
Zoro # G516184949
product price:Â $2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
Top Width
6mm
Belt Material
Chloroprene Polymer
Outside Length
24 in
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
609-3M-06E
Zoro #
G516184949
UPC #
199453023817
Country of Origin
China
Dimensions
Top Width
6mm
Outside Length
24 in
Belt Trade Size
3M
Pitch Length
609 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
203
Industry Number
609-3M-06E
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Pitch
3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.