Shop D&D

Timing Belt, 3ME, 9mm x 396mm PL, 132T

  • Mfr # 396-3M-09E

  • Zoro # G416184568


product price:  $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
15-3/5 in
Number of Teeth
132
Belt Trade Size
3M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
396-3M-09E
Zoro #
G416184568
UPC #
199453022940
Country of Origin
China

Dimensions

Top Width
9mm
Outside Length
15-3/5 in
Belt Trade Size
3M
Pitch Length
396 mm

Details

Belt Material
Chloroprene Polymer
Number of Teeth
132
Belt Series
Dura-Sync Torque Elite
Industry Number
396-3M-09E
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.