Shop D&D

Timing Belt, 5M, 440mm x 1035mm PL, 207T

  • Mfr # 1035-5M-440

  • Zoro # G316197088


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Top Width
440mm
Belt Material
Chloroprene Polymer
Outside Length
40-3/4 in
Belt Series
Dura-Sync Torque
Belt Trade Size
5M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1035-5M-440
Zoro #
G316197088
UPC #
-
Country of Origin
China

Dimensions

Top Width
440mm
Outside Length
40-3/4 in
Belt Trade Size
5M
Pitch Length
1035 mm

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
207
Tooth Shape
Curvilinear
Item
Timing Belt
Industry Number
1035-5M-440
Pitch
5 mm
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.