Shop D&D
See all product information
Timing Belt, 5ME, 15mm x 1420mm PL, 284T
Mfr # 1420-5M-15E
Zoro # G216195375
product price:Â $16.39
/eaKey Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
56 in
Number of Teeth
284
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1420-5M-15E
Zoro #
G216195375
UPC #
199453034714
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
56 in
Belt Trade Size
5M
Pitch Length
1420 mm
Details
Belt Material
Chloroprene Polymer
Number of Teeth
284
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Item
Timing Belt
Industry Number
1420-5M-15E
Tooth Shape
Curvilinear
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.