Shop D&D

Timing Belt, 5ME, 15mm x 550mm PL, 110T

  • Mfr # 550-5M-15E

  • Zoro # G116191101


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
21-2/3 in
Number of Teeth
110
Industry Number
550-5M-15E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550-5M-15E
Zoro #
G116191101
UPC #
199453032963
Country of Origin
China

Dimensions

Top Width
15mm
Outside Length
21-2/3 in
Pitch Length
550 mm
Belt Trade Size
5M

Details

Belt Material
Chloroprene Polymer
Number of Teeth
110
Item
Timing Belt
Industry Number
550-5M-15E
Pitch
5 mm
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.