Shop D&D
See all product information
Timing Belt, 5ME, 15mm x 835mm PL, 167T
Mfr # 835-5M-15E
Zoro # G016188393
product price:Â $9.65
/eaKey Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
32-7/8 in
Tooth Shape
Curvilinear
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
835-5M-15E
Zoro #
G016188393
UPC #
199453034004
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
32-7/8 in
Pitch Length
835 mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
167
Industry Number
835-5M-15E
Pitch
5 mm
Belt Series
Dura-Sync Torque Elite
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.