Shop D&D
See all product information
Timing Belt, 5ME, 25mm x 1260mm PL, 252T
Mfr # 1260-5M-25E
Zoro # G916196955
product price:Â $24.25
/eaKey Features
Belt Material
Chloroprene Polymer
Outside Length
49-3/5 in
Top Width
25mm
Belt Trade Size
5M
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1260-5M-25E
Zoro #
G916196955
UPC #
199453030327
Country of Origin
China
Dimensions
Outside Length
49-3/5 in
Top Width
25mm
Belt Trade Size
5M
Pitch Length
1260 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
1260-5M-25E
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
252
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.