Shop D&D
See all product information
Timing Belt, 5ME, 25mm x 2500mm PL, 500T
Mfr # 2500-5M-25E
Zoro # G116193174
product price:Â $48.15
/eaKey Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
98-3/7 in
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2500-5M-25E
Zoro #
G116193174
UPC #
199453031126
Country of Origin
China
Dimensions
Top Width
25mm
Outside Length
98-3/7 in
Pitch Length
2500 mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Dura-Sync Torque Elite
Number of Teeth
500
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
2500-5M-25E
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.