Shop D&D

Timing Belt, 5ME, 25mm x 260mm PL, 52T

  • Mfr # 260-5M-25E

  • Zoro # G516188695


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
10-1/4 in
Reinforcing Cord Material
Fiberglass
Pitch Length
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260-5M-25E
Zoro #
G516188695
UPC #
-
Country of Origin
China

Dimensions

Top Width
25mm
Outside Length
10-1/4 in
Pitch Length
260 mm
Belt Trade Size
5M

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
52
Belt Series
Dura-Sync Torque Elite
Industry Number
260-5M-25E
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.