Shop D&D

Timing Belt, 5ME, 25mm x 295mm PL, 59T

  • Mfr # 295-5M-25E

  • Zoro # G316192885


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Top Width
25mm
Pitch Length
295 mm
Belt Trade Size
5M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
295-5M-25E
Zoro #
G316192885
UPC #
-
Country of Origin
China

Dimensions

Top Width
25mm
Pitch Length
295 mm
Belt Trade Size
5M

Details

Belt Material
Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Pitch
5 mm
Belt Coating
Nylon
Industry Number
295-5M-25E
Tooth Location
One Side
Number of Teeth
59

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.